Hose Gamma Heavy Duty Black, roll=40m, I.D. 152

  • ERIKS:12935022
Image 1
Save to list

€39.65/ meterexcl. VAT

€47.98incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Heavy Duty Black
Internal diameter
152 mm
Wall thickness
3 mm
Outer Diameter
158 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Roll length
40 m
Weight
1.75 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No