Hose Gamma Heavy Duty Black, roll=40m, I.D. 102

  • ERIKS:12935021
Image 1
Save to list

€23.79/ meterexcl. VAT

€28.79incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Heavy Duty Black
Internal diameter
102 mm
Wall thickness
3 mm
Outer Diameter
108 mm
Maximum operating pressure
13 bar
Minimum burst pressure
40 bar
Roll length
40 m
Weight
1.12 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No