
€236.93/ pieceexcl. VAT
€286.69incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GAMMA BLACK |
Internal diameter | 52 mm |
Material of inner wall | NBR |
Material of outer wall | NBR |
Storz coupling | Yes |
Lug distance | 81 mm |
Roller length | 20 m |
Colour | Black |
Suitable for foods | No |