Hose Gamma Extra Red, roll=40m, I.D. 70

  • ERIKS:10015054
Image 1
Save to list

€8.00/ meterexcl. VAT

€9.68incl. VAT

Sold per: 40Min. order: 40

39.2 In stock - Estimated delivery date 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Extra Red
Internal diameter
70 mm
Wall thickness
1.6 mm
Outer Diameter
73.2 mm
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
40 m
Weight
0.49 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No