Hose Gamma Extra Red, roll=40m, I.D. 32

  • ERIKS:11305344
Image 1
Save to list

€4.91/ meterexcl. VAT

€5.94incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 08/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Extra Red
Internal diameter
32 mm
Wall thickness
1.4 mm
Outer Diameter
34.4 mm
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
40 m
Weight
0.19 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No