Hose Gamma Extra Red, roll=40m, I.D. 150

  • ERIKS:10015058
Image 1
Save to list

€51.74/ meterexcl. VAT

€62.61incl. VAT

25 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Extra Red
Internal diameter
152 mm
Wall thickness
1.9 mm
Outer Diameter
155.8 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Roll length
40 m
Weight
1.16 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No