Hose Gamma Extra Red, roll=40m, I.D. 110

  • ERIKS:10015057
Image 1
Save to list

€17.10/ meterexcl. VAT

€20.69incl. VAT

Sold per: 40Min. order: 40

2 In stock - Estimated delivery date 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Extra Red
Internal diameter
110 mm
Wall thickness
1.8 mm
Outer Diameter
113.6 mm
Maximum operating pressure
12 bar
Minimum burst pressure
35 bar
Roll length
40 m
Weight
0.84 kg/m
Material of inner wall
NBR/SBR
Temperature range
from -30 to 100 °C
Temperature range °F
from -22 to 212 °F
Static wire
No