Hose GAMMA EXTRA blue reel=30m 75

  • ERIKS:14057215
Image 1
Save to list

€24.31/ meterexcl. VAT

€29.42incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Extra Blauw
Wall thickness
3 mm
Outer Diameter
81 mm
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
30 m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No