Hose GAMMA EXTRA blue reel=100m 70

  • ERIKS:14107253
Image 1
Save to list

€8.78/ meterexcl. VAT

€10.62incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Extra Blauw
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
100 m
Weight
0.59 kg/m
Material of inner wall
SBR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
No