Hose Galaxy, roll=30m, I.D. 76x5,5

  • ERIKS:11064300
Image 1
Application: Wear resistant and robust suction and discharge hose for general industrial applications. Suitable for sand, gravel, mud, grain, cement, etc.

Temperature range: -25 °C to +60 °C

Properties: Polyurethane tube, red, smooth, with a PVC spiral. PVC cover, grey, light corrugated and wear resistant. Extremely flexible, resistant to deformation.

Connections: free of choice

Assembly: FIXXED Power hose clamps (for dimensions from 50 mm we advise using 2 clamps per connection)
Save to list

€1,013.76/ meterexcl. VAT

€1,226.65incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GALAXY
Internal diameter
76 mm
Wall thickness
5.5 mm
Maximum operating pressure
4 bar
Vacuum-resistance at 20 °C
90 %
Static wire
Yes