Hose Galaxy, roll=30m, I.D. 51x4,8

  • ERIKS:11064299
Image 1
Application: Wear resistant and robust suction and discharge hose for general industrial applications. Suitable for sand, gravel, mud, grain, cement, etc.

Temperature range: -25 °C to +60 °C

Properties: Polyurethane tube, red, smooth, with a PVC spiral. PVC cover, grey, light corrugated and wear resistant. Extremely flexible, resistant to deformation.

Connections: free of choice

Assembly: FIXXED Power hose clamps (for dimensions from 50 mm we advise using 2 clamps per connection)
Save to list

€16.70/ meterexcl. VAT

€20.21incl. VAT

Sold per: 30Min. order: 30

8 In stock - Estimated delivery date 08/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GALAXY
Internal diameter
51 mm
Wall thickness
4.8 mm
Maximum operating pressure
5 bar
Vacuum-resistance at 20 °C
90 %
Static wire
Yes