Hose Galaxy, roll=20m, I.D. 152x9

  • ERIKS:11196868
Image 1
Application: Wear resistant and robust suction and discharge hose for general industrial applications. Suitable for sand, gravel, mud, grain, cement, etc.

Temperature range: -25 °C to +60 °C

Properties: Polyurethane tube, red, smooth, with a PVC spiral. PVC cover, grey, light corrugated and wear resistant. Extremely flexible, resistant to deformation.

Connections: free of choice

Assembly: FIXXED Power hose clamps (for dimensions from 50 mm we advise using 2 clamps per connection)
Save to list

€98.28/ meterexcl. VAT

€118.92incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 23/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GALAXY
Internal diameter
152 mm
Wall thickness
9 mm
Maximum operating pressure
2 bar
Vacuum-resistance at 20 °C
80 %
Static wire
Yes