
€3.13/ meterexcl. VAT
€3.79incl. VAT
Sold per: 50Min. order: 50
200 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FLORIFLEX |
Internal diameter | 19 mm |
Wall thickness | 3 mm |
Outer Diameter | 24 mm |
Maximum operating pressure | 8 bar |
Minimum burst pressure | 24 bar |
Minimum bending radius | 100 mm |
Roll length | 50 m |
Material of inner wall | PVC |
Temperature range | from -20 to 65 °C |
Static wire | No |