
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FLORIFLEX |
Internal diameter | 13 mm |
Wall thickness | 2.5 mm |
Outer Diameter | 18 mm |
Maximum operating pressure | 10 bar |
Minimum burst pressure | 30 bar |
Minimum bending radius | 55 mm |
Roll length | 50 m |
Material of inner wall | PVC |
Temperature range | from -20 to 65 °C |
Static wire | No |