
€7.20/ meterexcl. VAT
€8.71incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | FLORIFLEX |
Internal diameter | 32 mm |
Wall thickness | 3.5 mm |
Outer Diameter | 39 mm |
Maximum operating pressure | 4 bar |
Minimum burst pressure | 18 bar |
Minimum bending radius | 200 mm |
Roll length | 25 m |
Material of inner wall | PVC |
Temperature range | from -20 to 65 °C |
Static wire | No |