€10.08/ meterexcl. VAT
€12.20incl. VAT
Sold per: 0.01Min. order: 0.01
3 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | Eriflon 621-AS HW |
Internal diameter | 6.35 mm |
Outer Diameter | 9.25 mm |
Maximum operating pressure | 195 bar |
Minimum burst pressure | 780 bar |
Minimum bending radius | 30 mm |
Roll length | 20 m |
Weight | 0.113 kg/m |
Material of inner wall | PTFE-AS |
Temperature range | from -150 to 260 °C |
Temperature range °F | from -238 to 500 °F |
Static wire | No |