Hose Eloflex UL 94 V0 coil=50m 80

  • ERIKS:14509536
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX UL 94 V0
Internal diameter
80 mm
Outer Diameter
89 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
80 mm
Roll length
50 m
Weight
0.78 kg/m
Material of inner wall
PVC
Temperature range
from -15 to 65 °C
Temperature range °F
from 5 to 149 °F
Static wire
No