Hose Eloflex UL 94 V0 coil=50m 60

  • ERIKS:14509452
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX UL 94 V0
Internal diameter
60 mm
Outer Diameter
68 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
60 mm
Roll length
50 m
Weight
0.54 kg/m
Material of inner wall
PVC
Temperature range
from -15 to 65 °C
Temperature range °F
from 5 to 149 °F
Static wire
No