
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ELOFLEX UL 94 V0 |
Internal diameter | 25 mm |
Outer Diameter | 30.2 mm |
Vacuum-resistance at 20 °C | 50 % |
Minimum bending radius | 25 mm |
Roll length | 50 m |
Weight | 0.17 kg/m |
Material of inner wall | PVC |
Temperature range | from -15 to 65 °C |
Temperature range °F | from 5 to 149 °F |
Static wire | No |