Hose Eloflex UL 94 V0 coil=30m 150

  • ERIKS:14539498
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX UL 94 V0
Internal diameter
150 mm
Outer Diameter
162.6 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
150 mm
Roll length
30 m
Weight
1.7 kg/m
Material of inner wall
PVC
Temperature range
from -15 to 65 °C
Temperature range °F
from 5 to 149 °F
Static wire
No