Products
Brands
About Eriks
Customer service
BE - English
Home
Hose Eloflex UL 94 V0 coil=30m...
Hose Eloflex UL 94 V0 coil=30m 125
ERIKS:
14509540
Save to list
Log in to view price
Log in
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Technical information
Documents
Type
ELOFLEX UL 94 V0
Internal diameter
125 mm
Material of inner wall
PVC
Temperature range
from -15 to 65 °C
Temperature range °F
from 5 to 149 °F
Static wire
No
See all variants
Log in