Hose Eloflex UL 94 V0 coil=20m 180

  • ERIKS:14509543
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX UL 94 V0
Internal diameter
180 mm
Outer Diameter
193 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
180 mm
Roll length
20 m
Weight
2.2 kg/m
Material of inner wall
PVC
Temperature range
from -15 to 65 °C
Temperature range °F
from 5 to 149 °F
Static wire
No