Hose Eloflex grijs coil=50m 70

  • ERIKS:14782044
Image 1
Save to list

€8.50/ meterexcl. VAT

€10.29incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
70 mm
Outer Diameter
78 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
70 mm
Roll length
50 m
Weight
0.64 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No