Hose Eloflex grijs coil=50m 60

  • ERIKS:14782043
Image 1
Save to list

€6.37/ meterexcl. VAT

€7.71incl. VAT

Sold per: 50Min. order: 50

150 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
60 mm
Outer Diameter
68 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
60 mm
Roll length
50 m
Weight
0.54 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No