Hose Eloflex grijs coil=50m 40

  • ERIKS:14782030
Image 1
Save to list

€2.87/ meterexcl. VAT

€3.47incl. VAT

Sold per: 50Min. order: 50

188 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
40 mm
Outer Diameter
46.8 mm
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
40 mm
Roll length
50 m
Weight
0.28 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No