Hose Eloflex grijs coil=50m 35

  • ERIKS:14782029
Image 1
Save to list

€3.04/ meterexcl. VAT

€3.68incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
35 mm
Outer Diameter
41.4 mm
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
35 mm
Roll length
50 m
Weight
0.24 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No