Hose Eloflex grijs coil=50m 32

  • ERIKS:14782028
Image 1
Save to list

€2.92/ meterexcl. VAT

€3.53incl. VAT

Sold per: 50Min. order: 50

300 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
32 mm
Outer Diameter
38.4 mm
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
32 mm
Roll length
50 m
Weight
0.218 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No