Hose Eloflex grijs coil=50m 25

  • ERIKS:14782026
Image 1
Save to list

€2.37/ meterexcl. VAT

€2.87incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
25 mm
Outer Diameter
30.2 mm
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
25 mm
Roll length
50 m
Weight
0.17 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No