Hose Eloflex grijs coil=30m 150

  • ERIKS:14782054
Image 1
Save to list

€31.03/ meterexcl. VAT

€37.55incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
150 mm
Outer Diameter
162.6 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
150 mm
Roll length
30 m
Weight
1.7 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No