Hose Eloflex grijs coil=30m 120

  • ERIKS:14782050
Image 1
Save to list

€15.26/ meterexcl. VAT

€18.46incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
120 mm
Outer Diameter
131 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
120 mm
Roll length
30 m
Weight
1.2 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No