Hose Eloflex grijs coil=30m 102

  • ERIKS:14782048
Image 1
Save to list

€12.31/ meterexcl. VAT

€14.90incl. VAT

Sold per: 30Min. order: 30

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
102 mm
Outer Diameter
111.4 mm
Vacuum-resistance at 20 °C
40 %
Minimum bending radius
100 mm
Roll length
30 m
Weight
0.98 kg/m
Material of inner wall
PVC
Temperature range
from -10 to 60 °C
Temperature range °F
from 14 to 140 °F
Static wire
No