Hose Eloflex, coil=50m, I.D. 20mm

  • ERIKS:12131969
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
ELOFLEX
Internal diameter
19 mm
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
19 mm
Roll length
50 m
Weight
0.12 kg/m
Material of inner wall
PVC
Temperature range
from -15 to 60 °C
Temperature range °F
from 5 to 140 °F