Hose EF-2 SIL, roll=4m, I.D. 32

  • ERIKS:10015645
Image 1
Save to list

€15.54/ meterexcl. VAT

€18.80incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
32 mm
Maximum operating pressure
2.8 bar
Vacuum-resistance at 20 °C
64 %
Minimum bending radius
16 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C