Hose EF-2 SIL, roll=4m, I.D. 102

  • ERIKS:10015652
Image 1
Save to list

€31.79/ meterexcl. VAT

€38.47incl. VAT

Sold per: 4Min. order: 4

24 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 SIL
Internal diameter
102 mm
Maximum operating pressure
1.9 bar
Vacuum-resistance at 20 °C
34 %
Minimum bending radius
52 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C