Hose EF-2 NEO, roll=4m, I.D. 70

  • ERIKS:10015628
Image 1
Save to list

€18.40/ meterexcl. VAT

€22.26incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-2 NEO
Internal diameter
70 mm
Maximum operating pressure
2.3 bar
Vacuum-resistance at 20 °C
43 %
Minimum bending radius
35 mm
Roll length
4 m
Material of inner wall
Fibreglass neoprene coat.
Temperature range
from -35 to 135 °C