Hose EF-1 SIL, roll=4m, I.D. 38

  • ERIKS:10015609
Image 1
Save to list

€11.31/ meterexcl. VAT

€13.69incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 SIL
Internal diameter
38 mm
Maximum operating pressure
1.3 bar
Vacuum-resistance at 20 °C
49 %
Minimum bending radius
12 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C