Hose EF-1 SIL, roll=4m, I.D. 25

  • ERIKS:10015607
Image 1
Save to list

€10.66/ meterexcl. VAT

€12.90incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 SIL
Internal diameter
25 mm
Maximum operating pressure
1.6 bar
Vacuum-resistance at 20 °C
50 %
Minimum bending radius
8 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C