Hose EF-1 SIL, coil=4m, I.D. 121

  • ERIKS:11020682
Image 1
Save to list

€24.38/ meterexcl. VAT

€29.50incl. VAT

Sold per: 4Min. order: 4

4 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 SIL
Internal diameter
121 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
43 mm
Roll length
4 m
Material of inner wall
Fibreglass silicone coat.
Temperature range
from -70 to 260 °C