Hose EF-1 PVC, roll=6m, I.D. 90mm

  • ERIKS:10014735
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
90 mm
Maximum operating pressure
0.6 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
63 mm
Roll length
6 m
Weight
0.32 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C