Hose EF-1 PVC, roll=6m, I.D. 80mm

  • ERIKS:10014734
Image 1
Save to list

€8.39/ meterexcl. VAT

€10.15incl. VAT

Sold per: 6Min. order: 6

132 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
80 mm
Maximum operating pressure
0.6 bar
Vacuum-resistance at 20 °C
10 %
Minimum bending radius
56 mm
Roll length
6 m
Weight
0.29 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C