Hose EF-1 PVC, roll=6m, I.D. 60mm

  • ERIKS:10014732
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
60 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
16 %
Minimum bending radius
42 mm
Roll length
6 m
Weight
0.22 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C