Hose EF-1 PVC, roll=6m, I.D. 315mm

  • ERIKS:11388124
Image 1
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
315 mm
Maximum operating pressure
0.1 bar
Vacuum-resistance at 20 °C
1 %
Minimum bending radius
225 mm
Roll length
6 m
Weight
1.4 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C