Hose EF-1 PVC, roll=6m, I.D. 254mm

  • ERIKS:10014748
Image 1
Save to list

€20.61/ meterexcl. VAT

€24.94incl. VAT

Sold per: 6Min. order: 6

30 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
254 mm
Maximum operating pressure
0.18 bar
Vacuum-resistance at 20 °C
2 %
Minimum bending radius
178 mm
Roll length
6 m
Weight
1.01 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C