Hose EF-1 PVC, roll=6m, I.D. 229mm

  • ERIKS:10014747
Image 1
Save to list

€18.01/ meterexcl. VAT

€21.79incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
229 mm
Maximum operating pressure
0.18 bar
Vacuum-resistance at 20 °C
2 %
Minimum bending radius
162 mm
Roll length
6 m
Weight
0.91 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C