Hose EF-1 PVC, roll=6m, I.D. 180mm

  • ERIKS:10014745
Image 1
Save to list

€14.76/ meterexcl. VAT

€17.86incl. VAT

Sold per: 6Min. order: 6

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
180 mm
Maximum operating pressure
0.2 bar
Vacuum-resistance at 20 °C
5 %
Minimum bending radius
126 mm
Roll length
6 m
Weight
0.72 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C