Hose EF-1 PVC, roll=6m, I.D. 114mm

  • ERIKS:10014738
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 PVC
Internal diameter
114 mm
Maximum operating pressure
0.5 bar
Vacuum-resistance at 20 °C
8 %
Minimum bending radius
80 mm
Roll length
6 m
Weight
0.39 kg/m
Material of inner wall
Fibreglass PVC coating
Temperature range
from -30 to 80 °C