Hose EF-1 NEO, roll=4m, I.D. 70

  • ERIKS:10015591
Image 1
Save to list

€12.35/ meterexcl. VAT

€14.94incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 NEO
Internal diameter
70 mm
Maximum operating pressure
1.1 bar
Vacuum-resistance at 20 °C
35 %
Minimum bending radius
24 mm
Roll length
4 m
Material of inner wall
Fibreglass neoprene coat.
Temperature range
from -35 to 135 °C