Hose EF-1 NEO, roll=4m, I.D. 120

  • ERIKS:10015599
Image 1
Save to list

€16.84/ meterexcl. VAT

€20.38incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 NEO
Internal diameter
120 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
20 %
Minimum bending radius
43 mm
Roll length
4 m
Material of inner wall
Fibreglass neoprene coat.
Temperature range
from -35 to 135 °C