Hose EF-1 NEO, coil=4m, I.D. 130

  • ERIKS:11380866
Image 1
Save to list

€19.24/ meterexcl. VAT

€23.28incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 04/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
FLEXAIR EF-1 NEO
Internal diameter
130 mm
Maximum operating pressure
0.8 bar
Vacuum-resistance at 20 °C
17 %
Minimum bending radius
47 mm
Roll length
4 m
Material of inner wall
Fibreglass neoprene coat.
Temperature range
from -35 to 135 °C