Hose Duraflex red DN75

  • ERIKS:13338391
Image 1
Save to list

€15.54/ meterexcl. VAT

€18.80incl. VAT

Sold per: 20Min. order: 20

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
Gamma Heavy Duty
Internal diameter
75 mm
Wall thickness
3 mm
Outer Diameter
81 mm
Maximum operating pressure
17 bar
Minimum burst pressure
50 bar
Roll length
20 m
Weight
0.7 kg/m
Material of inner wall
NBR/PVC
Temperature range
from -35 to 100 °C
Temperature range °F
from -31 to 212 °F